Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
LIBRA® safety goggles
+374(0) 60 708807
Tecnical Description
Colour of safety lens
EN standard
Material of safety lens
UV protection
Code
Package / Quantity
Price (AMD)
Code: 0899102270
Catalogue page as PDF 1
Tecnical Description
Code: 0899102271
Catalogue page as PDF 1
Tecnical Description
Hardly perceptible weight of just 18 g
First-class comfort thanks to a new type of strap technology
Dual-component technology for a pressure-free fit
Smooth transition from hard to soft plastic at the ends of the arms
Extremely thin and break-proof lens
Lens with extraordinary visual clarity
Optimum fit and high degree of user safety
Perfect safety with a sporty design
High-quality lens coating
100% UV protection (up to 400 nm)
Related products
LAST VIEWED