Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hammer drill H 22-SLE

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Nominal voltage: 230 V/AC
  • Frequency: 50 Hz
  • Cable length: 4 m
  • Protection class: Protection class II/protective insulation
  • Weight of machine: 2.4 kg
  • Tool holding device: SDS-plus
  • Max. drilling diameter of hollow drill bit in masonry: 68 mm
  • Min./max. idle speed: 0-1250 U/min(rpm)
  • Min./max. rotation speed at nominal load: 0-1250 U/min(rpm)
  • Min./max. impact rate: 0-4500 U/min(rpm)
  • Power input: 700 W
  • Impact energy: 2.2 J
  • Functions: Clockwise/anti-clockwise rotation, Impact stop for normal drilling, Throttle switch, Lock button for continuous operation
  • Min./max. drilling diameter in concrete: 4-22 mm
  • Min./max. recommended drilling range for optimum performance (in concrete): 6-14 mm

Nominal voltage

Frequency

Protection class

Power input

Code

Package / Quantity

Price (AMD)

230 V/AC

50 Hz

Protection class II/protective insulation

700 W

x 0

Code: 57082001

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Nominal voltage 230 V/AC
  • Frequency 50 Hz
  • Protection class Protection class II/protective insulation
  • Power input 700 W
  • Min./max. idle speed 0-1250 U/min(rpm)
  • Min./max. rotation speed at nominal load 0-1250 U/min(rpm)
  • Min./max. impact rate 0-4500 U/min(rpm)
  • Tool holding device SDS-plus
  • Impact energy 2.2 J
  • Functions Clockwise/anti-clockwise rotation, Impact stop for normal drilling, Throttle switch, Lock button for continuous operation
  • Min./max. drilling diameter in concrete 4-22 mm
  • Min./max. recommended drilling range for optimum performance (in concrete) 6-14 mm
  • Max. drilling diameter of hollow drill bit in masonry 68 mm
  • Weight of machine 2.4 kg
  • Cable length 4 m
Specification

Effortless work

Ergonomic shape and lightweight for continuous use without rapid signs of fatigue.

Related products

Added to cart