Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Ear plugs x-100

Log in to see price

+374(0) 60 708807

Tecnical Description

  • SNR attenuation value: 37 dB
  • L attenuation value: 34 dB
  • M attenuation value: 34 dB
  • H attenuation value: 36 dB
  • Colour: Neon green

Container

Version

Number of ear plugs

SNR attenuation value

Code

Package / Quantity

Price (AMD)

Disposable dispenser

Loose

50 Pair

37 dB

x 0

Code: 0899300342

Product information

Catalogue page as PDF 1

Tecnical Description

  • Container Disposable dispenser
  • Version Loose
  • Number of ear plugs 50 Pair
  • SNR attenuation value 37 dB
  • L attenuation value 34 dB
  • M attenuation value 34 dB
  • H attenuation value 36 dB
  • Colour Neon green

Disposable dispenser

In pairs in polybag

200 Pair

37 dB

x 0

Code: 0899300331

Product information

Catalogue page as PDF 1

Tecnical Description

  • Container Disposable dispenser
  • Version In pairs in polybag
  • Number of ear plugs 200 Pair
  • SNR attenuation value 37 dB
  • L attenuation value 34 dB
  • M attenuation value 34 dB
  • H attenuation value 36 dB
  • Colour Neon green

Refilling bag for dispenser

Loose

200 Pair

37 dB

x 0

Code: 0899300336

Product information

Catalogue page as PDF 1

Tecnical Description

  • Container Refilling bag for dispenser
  • Version Loose
  • Number of ear plugs 200 Pair
  • SNR attenuation value 37 dB
  • L attenuation value 34 dB
  • M attenuation value 34 dB
  • H attenuation value 36 dB
  • Colour Neon green
Specification

Outstanding insulation properties

Excellent voice recognition

Very comfortable for maximum user acceptance

Closed surface prevents the penetration of foreign bodies and dirt particles in the plugs

Imprinted X shape provides a number of advantages:

  • Reduces contact pressure at the entrance to the ear canal
  • Soft and optimum adjustment to the ear canal
  • Quick and simple to insert correctly
  • Easy to remove

Related products

LAST VIEWED

Added to cart