Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Ear plugs x-200

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Number of ear plugs: 200 Pair
  • SNR attenuation value: 33 dB
  • L attenuation value: 29 dB
  • M attenuation value: 30 dB
  • H attenuation value: 33 dB

Container

Version

SNR attenuation value

L attenuation value

Code

Package / Quantity

Price (AMD)

Disposable dispenser

In pairs in polybag

33 dB

29 dB

x 10

Code: 0899300334

Product information

Catalogue page as PDF 1

Tecnical Description

  • H attenuation value 33 dB
  • L attenuation value 29 dB
  • SNR attenuation value 33 dB
  • Container Disposable dispenser
  • Number of ear plugs 200 Pair
  • M attenuation value 30 dB
  • Version In pairs in polybag

Refilling bag for dispenser

Loose

33 dB

29 dB

x 0

Code: 0899300337

Product information

Catalogue page as PDF 1

Tecnical Description

  • Number of ear plugs 200 Pair
  • M attenuation value 30 dB
  • Container Refilling bag for dispenser
  • H attenuation value 33 dB
  • Version Loose
  • L attenuation value 29 dB
  • SNR attenuation value 33 dB

Outstanding insulation properties

Excellent voice recognition

Very comfortable for maximum user acceptance

Closed surface prevents the penetration of foreign bodies and dirt particles in the plugs.

Imprinted X shape provides a host of advantages:

  • Reduces contact pressure at the entrance to the ear canal
  • Soft and optimum adjustment to the ear canal
  • Quick and simple to insert correctly
  • Easy to remove

Related products

LAST VIEWED

Added to cart