Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Ear plugs Soft

Log in to see price

+374(0) 60 708807

Tecnical Description

  • H attenuation value: 36 dB
  • Container: Disposable dispenser
  • Number of ear plugs: 200 Pair
  • L attenuation value: 29 dB
  • SNR attenuation value: 36 dB
  • M attenuation value: 33 dB
  • Version: Packed in pairs

SNR attenuation value

L attenuation value

M attenuation value

H attenuation value

Code

Package / Quantity

Price (AMD)

36 dB

29 dB

33 dB

36 dB

x 200

Code: 0899300201

Product information

Catalogue page as PDF 1

Tecnical Description

  • SNR attenuation value 36 dB
  • Container Disposable dispenser
  • M attenuation value 33 dB
  • H attenuation value 36 dB
  • Version Packed in pairs
  • L attenuation value 29 dB
  • Number of ear plugs 200 Pair

Excellent damping properties

An SNR value of 36 dB (A) guarantees maximum noise protection

Cylindrical shape

Heat-reactive foam

  • Fine cell structure for optimum adaptation to the ear canal
  • Foam heats up to body temperature and becomes softer the longer it is worn

Related products

LAST VIEWED

Added to cart