Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Floor nozzle

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 1070 mm
  • Width: 240 mm
  • Compatible with: SEG 10-2

Length

Width

Compatible with

Code

Package / Quantity

Price (AMD)

1070 mm

240 mm

SEG 10-2

x 1

Code: 0701111005

Tecnical Description

  • Compatible with SEG 10-2
  • Length 1070 mm
  • Width 240 mm

For cleaning larger carpeted surfaces using the spray suction device

Optimum suction in each angle setting

Flexible floor attachment

Checking of the cleaning procedure and back suction performance

Transparent field of view

Related products

LAST VIEWED

Added to cart