Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
TRIATHLON® engine oil Dynamik 10W-40
+374(0) 60 708807
Tecnical Description
Contents
Type of oil
Viscosity grade
Approved for engine oils
Code
Package / Quantity
Price (AMD)
20 l
HC synthesis
10W-40
API SL, API CI-4, MAN M3275-1, MB 228.3, ACEA A3/B4, ACEA E7
Code: 0897210403
Tecnical Description
208 l
HC synthesis
10W-40
API SL, API CI-4, MAN M3275-1, MB 228.3, ACEA A3/B4, ACEA E7
Code: 0897210405
Catalogue page as PDF 1
Tecnical Description
60 l
HC synthesis
10W-40
API SL, API CI-4, MAN M3275-1, MB 228.3, ACEA A3/B4, ACEA E7
Code: 0897210404
Tecnical Description
Smooth-running engine oil for diesel engines
Notice
Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Related products