Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
PNEUMATIC IMPACT SCREWDRIVER DSS 1'' PLUS
+374(0) 60 708807
Tecnical Description
Recommended maximum bolt size: M38
Code
Package / Quantity
Price (AMD)
Code: 07033260
Tecnical Description
Very durable and powerful impact wrench with outstanding power-to-weight ratio in its class.
Excellent power-to-weight ratio
Up to max.3119 Nm Releasing torque at a weight of 8.43 kg
High-quality pinless striking mechanism and cylinder with six-blade motor
For reliable maximum power levels and providing a long service life
Highly ergonomic handle with sensitive trigger and integrated silencer
Good handling with slip-resistant handle, optimum control and low sound
level
Three-stage power setting for both clockwise and anti-clockwise rotation
Always easy to adapt to the relevant task at hand to ensure optimum results
Exhaust air conducted away from the work area
Prevents dust and dirt on the wheel rim from being stirred up
Notice
Related products
LAST VIEWED