Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

PNEUMATIC IMPACT SCREWDRIVER DSS 1'' PLUS

Pneumatic impact wrench DSS 1 inch Plus IMPWRNCH-PN-PLUS-LONG-1IN

Code: 07033260

Please log in to see the price

Questions ? +374(0)10 349347, 349348

1x
- +
Please log in to see the price
Add to cart

Very durable and powerful impact wrench with outstanding power-to-weight ratio in its class.

Excellent power-to-weight ratio

Up to max.3119 Nm Releasing torque at a weight of 8.43 kg

High-quality pinless striking mechanism and cylinder with six-blade motor

For reliable maximum power levels and providing a long service life

Highly ergonomic handle with sensitive trigger and integrated silencer

Good handling with slip-resistant handle, optimum control and low sound

level

Three-stage power setting for both clockwise and anti-clockwise rotation

Always easy to adapt to the relevant task at hand to ensure optimum results

Exhaust air conducted away from the work area

Prevents dust and dirt on the wheel rim from being stirred up

Notice

  • Recommended maximum bolt size: M38
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torquemust be checked by means of a torque measuring device after tightening with the impact screwdriver.
  • Plug-in nipple not included in the scope of delivery
Added to cart