Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Wet/dry floor nozzle, plug-in

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Plastic
  • Length: 300 mm

DN nominal width

Material

Length

Code

Package / Quantity

Price (AMD)

DN 35

Plastic

300 mm

x 0

Code: 0702400284

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Plastic
  • Length 300 mm
  • DN nominal width DN 35

DN 40

Plastic

300 mm

x 0

Code: 0702400285

Product information

Catalogue page as PDF 1

Tecnical Description

  • DN nominal width DN 40
  • Length 300 mm
  • Material Plastic

Related products

LAST VIEWED

Added to cart