Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
TRIATHLON® engine oil Universal HCDP 20W-50
+374(0) 60 708807
Tecnical Description
Contents
Approved for engine oils
Recommended applications for engine oils
Type of oil
Code
Package / Quantity
Price (AMD)
1 l
API SL, API CF, API CG 4, ACEA A3/B4, ACEA E2 #5
Allison C4, Caterpillar TO-2, MIL-L 2104 E, MB 228.3, MAN 271
Mineral
Code: 0897120501
Tecnical Description
5 l
API CF, API SL, API CG 4, ACEA A3/B4, ACEA E2 #5
Allison C4, Caterpillar TO-2, MIL-L 2104 E, MB 228.3, MAN 271
Mineral
Code: 0897120502
Tecnical Description
208 l
API CF, API CG 4, API SL, ACEA A3/B4, ACEA E2 #5
Allison C4, Caterpillar TO-2, MIL-L 2104 E, MAN 271, MB 228.3
Mineral
Code: 0897120505
Tecnical Description
Select active agent combinations of additives in conjunction with mineral base oils represent a high-performance oil for classic diesel and petrol engines
Good wear protection properties and prevention of black sludge formation
TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001
Only high-quality first raffinates and raw materials are used for TRIATHLON oils
Fulfils key specifications of automotive manufacturers
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Related products
LAST VIEWED