Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

TRIATHLON® engine oil Premium P 5W-30

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Density: 0.85 g/cm³
  • Shelf life from production: 60 Month
  • Type of oil: HC synthesis
  • Viscosity grade: 5W-30
  • Density conditions: at 15°C
  • Approved for engine oils: ACEA C2, API SN/CF
  • Recommended applications for engine oils: Honda, Toyota, Fiat 9.55535-S1, ILSAC GF-3, ACEA A1/B1, ACEA A5/B5, PSA B71 2290, Renault RN 0700
  • Pour point: -32 °C

Contents

Type of oil

Viscosity grade

Approved for engine oils

Code

Package / Quantity

Price (AMD)

5 l

HC synthesis

5W-30

ACEA C2, API SN/CF

x 1

Code: 0897905312

Product information

Catalogue page as PDF 1

Tecnical Description

  • Density conditions at 15°C
  • Contents 5 l
  • Pour point -32 °C
  • Shelf life from production 60 Month
  • Viscosity grade 5W-30
  • Recommended applications for engine oils Honda, Toyota, Fiat 9.55535-S1, ILSAC GF-3, ACEA A1/B1, ACEA A5/B5, PSA B71 2290, Renault RN 0700
  • Type of oil HC synthesis
  • Density 0.85 g/cm³
  • Approved for engine oils ACEA C2, API SN/CF

20 l

HC synthesis

5W-30

ACEA C2, API SN/CF

x 0

Code: 0897905313

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 20 l
  • Type of oil HC synthesis
  • Viscosity grade 5W-30
  • Approved for engine oils ACEA C2, API SN/CF
  • Recommended applications for engine oils Honda, Toyota, Fiat 9.55535-S1, ILSAC GF-3, ACEA A1/B1, ACEA A5/B5, PSA B71 2290, Renault RN 0700
  • Shelf life from production 60 Month
  • Density 0.85 g/cm³
  • Density conditions at 15°C
  • Pour point -32 °C

60 l

HC synthesis

5W-30

ACEA C2, API SN/CF

x 0

Code: 0897905314

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 60 l
  • Type of oil HC synthesis
  • Viscosity grade 5W-30
  • Approved for engine oils ACEA C2, API SN/CF
  • Recommended applications for engine oils Honda, Toyota, Fiat 9.55535-S1, ILSAC GF-3, ACEA A1/B1, ACEA A5/B5, PSA B71 2290, Renault RN 0700
  • Shelf life from production 60 Month
  • Density 0.85 g/cm³
  • Density conditions at 15°C
  • Pour point -32 °C

208 l

HC synthesis

5W-30

ACEA C2, API SN/CF

x 1

Code: 0897905315

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 208 l
  • Pour point -32 °C
  • Recommended applications for engine oils Honda, Toyota, Fiat 9.55535-S1, ILSAC GF-3, ACEA A1/B1, ACEA A5/B5, PSA B71 2290, Renault RN 0700
  • Density 0.85 g/cm³
  • Density conditions at 15°C
  • Approved for engine oils ACEA C2, API SN/CF
  • Shelf life from production 60 Month
  • Viscosity grade 5W-30
  • Type of oil HC synthesis

1 l

HC synthesis

5W-30

ACEA C2, API SN/CF

x 0

Code: 0897905311

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 1 l
  • Type of oil HC synthesis
  • Viscosity grade 5W-30
  • Approved for engine oils ACEA C2, API SN/CF
  • Recommended applications for engine oils Honda, Toyota, Fiat 9.55535-S1, ILSAC GF-3, ACEA A1/B1, ACEA A5/B5, PSA B71 2290, Renault RN 0700
  • Shelf life from production 60 Month
  • Density 0.85 g/cm³
  • Density conditions at 15°C
  • Pour point -32 °C

State-of-the-art low-ash, smooth-running engine oil for passenger cars

  • Smooth-running engine
  • Excellent protection against wear
  • Reduces oil and fuel consumption
  • Fast oil supply at low temperatures
  • Outstanding engine cleanliness
  • Approved for catalytic converter, DPF and turbo

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart