Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
TRIATHLON® gearbox oil Gear Cargo 75W-90
+374(0) 60 708807
Tecnical Description
Contents
Type of oil
Viscosity grade
Approved for gear oils
Code
Package / Quantity
Price (AMD)
20 l
Partly synthetic
75W-90
API GL 4, API GL 5, API MT1, MIL-L 2105 D, MIL-PRF 2105 E
Code: 0897475943
Tecnical Description
60 l
Partly synthetic
75W-90
API GL 4, API GL 5, API MT1, MIL-L 2105 D, MIL-PRF 2105 E
Code: 0897475944
Tecnical Description
TRIATHLON gearbox oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001
Only high-quality first raffinates and raw materials are used in TRIATHLONoils
Satisfies key specifications of automotive manufacturers
Reduces friction and saves fuel
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Related products