Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
TRIATHLON® gearbox oil Gear Hypoid 85W-90
+374(0) 60 708807
Tecnical Description
Contents
Type of oil
Viscosity grade
Approved for gear oils
Code
Package / Quantity
Price (AMD)
208 l
Mineral
85W-90
API GL 5, MB 235.0, MAN 342 Type M1, MIL-L 2105 D
Code: 0897485905
Catalogue page as PDF 1
Tecnical Description
60 l
Mineral
85W-90
API GL 5, MB 235.0, MAN 342 Type M1, MIL-L 2105 D
Code: 0897485904
Catalogue page as PDF 1
Tecnical Description
Code: 0897485901
Catalogue page as PDF 1
Tecnical Description
20 l
Mineral
85W-90
API GL 5, MB 235.0, MAN 342 Type M1, MIL-L 2105 D
Code: 0897485903
Catalogue page as PDF 1
Tecnical Description
High-performance gearbox oil for hypoid gearboxes with a large axle offset, as well as for transfer gearboxes, intermediate gearboxes and auxiliary gearboxes
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Related products
LAST VIEWED