Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Screw hook bit

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 25 mm
  • Drive type: Outer hexagon
  • Drive: C 6.3 (1/4 inch)

Drive

Drive type

Length

Code

Package / Quantity

Price (AMD)

C 6.3 (1/4 inch)

Outer hexagon

25 mm

x 0

Code: 0614176400

Product information

Catalogue page as PDF 1

Tecnical Description

  • Drive C 6.3 (1/4 inch)
  • Drive type Outer hexagon
  • Length 25 mm

Related products

LAST VIEWED

Added to cart