Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Magnetic bit holder

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 150 mm
  • Drive type: Outer hexagon
  • Drive: 1/4 inch
  • Tip size: 1/4 inch
  • Tip type: Internal hexagon socket

Drive

Drive type

Tip size

Tip type

Code

Package / Quantity

Price (AMD)

1/4 inch

Outer hexagon

1/4 inch

Internal hexagon socket

x 0

Code: 0613712

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Drive 1/4 inch
  • Drive type Outer hexagon
  • Tip size 1/4 inch
  • Tip type Internal hexagon socket
  • Length 150 mm

Related products

LAST VIEWED

Added to cart