Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
TRIATHLON® gearbox oil Gear 80W
+374(0) 60 708807
Tecnical Description
Contents
Type of oil
Viscosity grade
Approved for gear oils
Code
Package / Quantity
Price (AMD)
20 l
Mineral
80W
API GL 4, MB 235.1, MAN 341 Type Z2, MAN 341 Type E1, MIL-L 2105
Code: 0897480003
Catalogue page as PDF 1
Tecnical Description
60 l
Mineral
80W
API GL 4, MB 235.1, MAN 341 Type Z2, MAN 341 Type E1, MIL-L 2105
Code: 0897480004
Catalogue page as PDF 1
Tecnical Description
1 l
Mineral
80W
API GL 4, MB 235.1, MAN 341 Type Z2, MAN 341 Type E1, MIL-L 2105
Code: 0897480001
Catalogue page as PDF 1
Tecnical Description
TRIATHLON gearbox oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001
Only high-quality first raffinates and raw materials are used for TRIATHLONoils
Fulfils key specifications of automotive manufacturers
Prohibits wear and offers outstanding resistance to ageing
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Related products
LAST VIEWED