Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
TRIATHLON® engine oil Power 5W-40
+374(0) 60 708807
Tecnical Description
Contents
Approved for engine oils
Type of oil
Viscosity grade
Code
Package / Quantity
Price (AMD)
1 l
API SN/CF, ACEA A3/B4, MB 229.3, VW 502 00, VW 505 00
HC synthesis
5W-40
Code: 0897605401
Catalogue page as PDF 1
Tecnical Description
208 l
ACEA A3/B4, MB 229.3, VW 502 00, VW 505 00, API SN/CF
HC synthesis
5W-40
Code: 0897605405
Catalogue page as PDF 1
Tecnical Description
5 l
ACEA A3/B4, MB 229.3, VW 502 00, VW 505 00, API SN/CF
HC synthesis
5W-40
Code: 0897605402
Catalogue page as PDF 1
Tecnical Description
60 l
ACEA A3/B4, API SN/CF, MB 229.3, VW 502 00, VW 505 00
HC synthesis
5W-40
Code: 0897605404
Catalogue page as PDF 1
Tecnical Description
TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001
Only high-quality first refinery products and raw materials are used in TRIATHLON oils
Satisfies important specifications of automotive manufactures
Properties:
Performance class/Approval
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Related products