Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Safety goggles LIBRA®
+374(0) 60 708807
Tecnical Description
Colour of safety lens
Material of safety lens
UV protection
EN standard
Code
Package / Quantity
Price (AMD)
Code: 0899102275
Catalogue page as PDF 1
Tecnical Description
Excellent coverage of the eye area
Innovative lens technology with excellent optical clarity
Crystal-clear, distortion-free view
Thanks to wavefront-optimised polycarbonate lenses
High-quality lens coating
100% UV protection (up to 400 nm)
Excellent for combining with prescription glasses
No contact between straps and prescription glasses, therefore no pressure points
Quick, automatic adjustment of arms to head shape
Soft, especially flexible arm ends offer comfort
Related products
LAST VIEWED