Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Pneumatic impact screwdriver DSS 1 inch P

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Working pressure: 6.3 bar
  • Min. hose inner diameter: 11 mm
  • Tool holding device: 1-inch external square
  • Max. releasing torque: 2440 Nm
  • Connection thread: 1/2 inch
  • Max. working torque: 1694 Nm
  • Sound-pressure level: 93 dB
  • Vibration: 5.69 m/s²
  • Weight of machine: 9.97 kg
  • Air consumption: 310 l/min
  • Length x width x height: 305 x 104 x 276 mm

Tool holding device

Max. working torque

Max. releasing torque

Sound-pressure level

Code

Package / Quantity

Price (AMD)

1-inch external square

1694 Nm

2440 Nm

93 dB

x 0

Code: 07037750

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tool holding device 1-inch external square
  • Max. working torque 1694 Nm
  • Max. releasing torque 2440 Nm
  • Sound-pressure level 93 dB
  • Vibration 5.69 m/s²
  • Working pressure 6.3 bar
  • Weight of machine 9.97 kg
  • Min. hose inner diameter 11 mm
  • Air consumption 310 l/min
  • Connection thread 1/2 inch
  • Length x width x height 305 x 104 x 276 mm
Specification

Perfect weight distribution

Well-balanced unit in robust aluminium housing

Very handy and user-friendly

Rubberised and ergonomically designed handle, additional handle rotates 360u00b0, user-friendly right/left changeover and adjustable trigger.

Long service life and virtually vibration-free

High-quality, high-power pin impact mechanism in oil bath with 6-disc motor.

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
  • The operating torque is the torque usually achieved under average working conditions. It is dependent on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).
  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.
  • Plug-in nipple not included in the scope of delivery

Related products

LAST VIEWED

Added to cart