Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Yellow nitrile glove Economy

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Yellow
  • EN standard: 388, 420
  • Category: II
  • Material coating: Nitrile
  • Material of the liner: Cotton-Interlock

Size

Material of the liner

Material coating

EN standard

Code

Package / Quantity

Price (AMD)

9

Cotton-Interlock

Nitrile

388, 420

x 0

Code: 0899410109

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Size 9
  • Material of the liner Cotton-Interlock
  • Material coating Nitrile
  • EN standard 388, 420
  • Category II
  • Colour Yellow

10

Cotton-Interlock

Nitrile

388, 420

x 0

Code: 0899410110

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Size 10
  • Material of the liner Cotton-Interlock
  • Material coating Nitrile
  • EN standard 388, 420
  • Category II
  • Colour Yellow
Specification
  • Dip-coated in nitrile and synthetic latex
  • Cotton/polyester interlock lining with wrist gaiter
  • Good dry drip
  • Partially liquid repellent
  • Breathable thanks to open backs of hands

Related products

LAST VIEWED

Added to cart