Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Blue nitrile glove

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Blue
  • EN standard: 388, 420
  • Category: II
  • Material coating: Nitrile
  • Material of the liner: Cotton jersey

Size

Material of the liner

Material coating

EN standard

Code

Package / Quantity

Price (AMD)

10

Cotton jersey

Nitrile

388, 420

x 0

Code: 0899420

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Size 10
  • Material of the liner Cotton jersey
  • Material coating Nitrile
  • EN standard 388, 420
  • Category II
  • Colour Blue

12

Cotton jersey

Nitrile

388, 420

x 0

Code: 0899420100

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Size 12
  • Material of the liner Cotton jersey
  • Material coating Nitrile
  • EN standard 388, 420
  • Category II
  • Colour Blue
Specification

Nitrile coating on heavy-duty cotton jersey lining

Breathable

Thanks to open backs of hands

Very comfortable to wear

Liquid-repellent and oil-repellent with good chemical resistance

Effective resistance to abrasion

Related products

LAST VIEWED

Added to cart