Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Full-vision safety goggles

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Mechanical strength: F (45m/s)
  • Colour of safety lens: Clear
  • UV protection: 400 nm
  • Material of safety lens: Cellulose acetate
  • EN standard: 170, 166

Colour of safety lens

Material of safety lens

UV protection

EN standard

Code

Package / Quantity

Price (AMD)

Clear

Cellulose acetate

400 nm

170, 166

x 0

Code: 0899102100

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • UV protection 400 nm
  • Mechanical strength F (45m/s)
  • Colour of safety lens Clear
  • Material of safety lens Cellulose acetate
  • EN standard 170, 166
  • All-round ventilation system
  • Frosted frame suppresses light reflections
  • Suitable for combining with half face masks
  • Acetate lens resistant to chemicals
  • Anti-fogging coating
  • Easy-change lens
  • Adjustable head strap

Related products

LAST VIEWED

Added to cart