Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Household glove

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Category: III
  • Tolerance, material thickness (+/-): 0.03 mm
  • Length: 300 mm
  • Interior finish: Flocklined
  • EN standard: 388, 374, 420
  • Material: Natural latex
  • Material thickness: 0.42 mm

Size

Material

Interior finish

EN standard

Code

Package / Quantity

Price (AMD)

8

Natural latex

Flocklined

388, 374, 420

x 12

Code: 089941502

Product information

Catalogue page as PDF 1

Tecnical Description

  • Size 8
  • Material thickness 0.42 mm
  • Length 300 mm
  • EN standard 388, 374, 420
  • Tolerance, material thickness (+/-) 0.03 mm
  • Category III
  • Material Natural latex
  • Interior finish Flocklined

7

Natural latex

Flocklined

388, 374, 420

x 0

Code: 089941501

Product information

Catalogue page as PDF 1

Tecnical Description

  • Size 7
  • Material Natural latex
  • Interior finish Flocklined
  • EN standard 388, 374, 420
  • Category III
  • Length 300 mm
  • Material thickness 0.42 mm
  • Tolerance, material thickness (+/-) 0.03 mm
  • Colour Yellow

10

Natural latex

Flocklined

388, 374, 420

x 12

Code: 089941504

Product information

Catalogue page as PDF 1

Tecnical Description

  • Size 10
  • Material Natural latex
  • Interior finish Flocklined
  • EN standard 388, 374, 420
  • Category III
  • Length 300 mm
  • Material thickness 0.42 mm
  • Tolerance, material thickness (+/-) 0.03 mm
  • Colour Yellow

9

Natural latex

Flocklined

388, 374, 420

x 12

Code: 089941503

Product information

Catalogue page as PDF 1

Tecnical Description

  • EN standard 388, 374, 420
  • Interior finish Flocklined
  • Category III
  • Material thickness 0.42 mm
  • Tolerance, material thickness (+/-) 0.03 mm
  • Material Natural latex
  • Size 9
  • Length 300 mm
  • Diamond structure for a secure grip
  • Extremely elastic
  • Optimum sense of touch
  • Food safe
  • Silicone-free manufacturing process

Related products

LAST VIEWED

Added to cart