Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Twin rails at bottom

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Aluminium
  • Surface: Anodised

Length

Material

Surface

Code

Package / Quantity

Price (AMD)

2980 mm

Aluminium

Anodised

x 0

Code: 0684573151

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Silver coloured
  • Length 2980 mm
  • Material Aluminium
  • Surface Anodised

2980 mm

Aluminium

Anodised

x 0

Code: 0684573161

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Stainless steel/chrome coloured
  • Length 2980 mm
  • Material Aluminium
  • Surface Anodised

1980 mm

Aluminium

Anodised

x 0

Code: 0684573160

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Stainless steel/chrome coloured
  • Length 1980 mm
  • Material Aluminium
  • Surface Anodised

2500 mm

Aluminium

Anodised

x 0

Code: 0684573152

Tecnical Description

  • Colour Silver coloured
  • Length 2500 mm
  • Material Aluminium
  • Surface Anodised

2500 mm

Aluminium

Anodised

x 0

Code: 0684573162

Tecnical Description

  • Colour Stainless steel coloured
  • Length 2500 mm
  • Material Aluminium
  • Surface Anodised
Specification

Material: Aluminium

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart