Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Shelf support, type K
+374(0) 60 708807
Tecnical Description
Material
Surface
Min. setting range
Max. setting range
Code
Package / Quantity
Price (AMD)
Code: 0683358315
Tecnical Description
Translucent plastic inlay made from polypropylene (PP)
For glass and wood shelves of 12u201341 mm in thickness
Load-bearing capacity: max. 25 kg with a shelf depth of up to 320 mm
Tilt adjustment up to +3 mm
Specified dimensions not binding. Subject to technical changes!
Related products