Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Shelf support Type E

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Surface: Galvanised
  • Height: 20 mm
  • Usable length: 112 mm
  • Width: 77 mm

Material

Surface

Usable length

Height

Code

Package / Quantity

Price (AMD)

Steel

Galvanised

112 mm

20 mm

x 0

Code: 0683356

Tecnical Description

  • Material Steel
  • Surface Galvanised
  • Usable length 112 mm
  • Height 20 mm
  • Width 77 mm
Specification

3D adjustment

  • Height adjustment via slotted holes
  • Side adjustable by loosening and moving bolt in slotted hole
  • Tilt adjustable via two M6 recessed head screws, precision adjustment and correction

Shelf support with SW10

Simple assembly

Load: Can support an evenly distributed load of 85 kg per mu00b2, maximum shelf depth 250 mm, max. distance of shelf supports = 700 mm

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart