Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Ball-bearing guide, full extension, up to 60 kg

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Max. temperature conditions: 40 °C
  • Min. temperature conditions: 10 °C

Nominal length

Extension travel (AW)

Load capacity at 100,000 cycles

Drawer rail length (LS)

Code

Package / Quantity

Price (AMD)

500 mm

500 mm

60 kg

500 mm

x 0

Code: 0684510554

Tecnical Description

  • Nominal length 500 mm
  • Extension travel (AW) 500 mm
  • Load capacity at 100,000 cycles 60 kg
  • Drawer rail length (LS) 500 mm
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel

650 mm

650 mm

60 kg

650 mm

x 0

Code: 0684510557

Tecnical Description

  • Nominal length 650 mm
  • Extension travel (AW) 650 mm
  • Load capacity at 100,000 cycles 60 kg
  • Drawer rail length (LS) 650 mm
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel

700 mm

700 mm

60 kg

700 mm

x 0

Code: 0684510558

Tecnical Description

  • Nominal length 700 mm
  • Extension travel (AW) 700 mm
  • Load capacity at 100,000 cycles 60 kg
  • Drawer rail length (LS) 700 mm
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel

350 mm

350 mm

40 kg

350 mm

x 0

Code: 0684510551

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal length 350 mm
  • Extension travel (AW) 350 mm
  • Load capacity at 100,000 cycles 40 kg
  • Drawer rail length (LS) 350 mm
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel

400 mm

400 mm

50 kg

400 mm

x 0

Code: 0684510552

Tecnical Description

  • Nominal length 400 mm
  • Extension travel (AW) 400 mm
  • Load capacity at 100,000 cycles 50 kg
  • Drawer rail length (LS) 400 mm
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel

450 mm

450 mm

60 kg

450 mm

x 0

Code: 0684510553

Tecnical Description

  • Nominal length 450 mm
  • Extension travel (AW) 450 mm
  • Load capacity at 100,000 cycles 60 kg
  • Drawer rail length (LS) 450 mm
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel
Specification

Drawer closes gently with pneumatic damping system

  • Self-closing with integrated damping system
  • The damping effect is reduced with loads of 45 kg or above

Childproof u2014 no danger of crushing

Drawer setback 5 mm

Outstanding, laterally stable gliding

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart