Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Ball-bearing guide, heavy-duty full extension, up to 200 kg

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Max. temperature conditions: 40 °C
  • Min. temperature conditions: 10 °C

Nominal length

Extension travel (AW)

Load capacity at 10,000 cycles

Load capacity at 100,000 cycles

Code

Package / Quantity

Price (AMD)

450 mm

450 mm

190 kg

115 kg

x 0

Code: 0684510563

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal length 450 mm
  • Extension travel (AW) 450 mm
  • Load capacity at 10,000 cycles 190 kg
  • Load capacity at 100,000 cycles 115 kg
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel

500 mm

500 mm

195 kg

130 kg

x 0

Code: 0684510564

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal length 500 mm
  • Extension travel (AW) 500 mm
  • Load capacity at 10,000 cycles 195 kg
  • Load capacity at 100,000 cycles 130 kg
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel

600 mm

600 mm

195 kg

130 kg

x 0

Code: 0684510566

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal length 600 mm
  • Extension travel (AW) 600 mm
  • Load capacity at 10,000 cycles 195 kg
  • Load capacity at 100,000 cycles 130 kg
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel

400 mm

400 mm

180 kg

105 kg

x 0

Code: 0684510562

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal length 400 mm
  • Extension travel (AW) 400 mm
  • Load capacity at 10,000 cycles 180 kg
  • Load capacity at 100,000 cycles 105 kg
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel
Specification
  • Stays closed
  • Outstanding, laterally stable gliding

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart