Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Ball-bearing guide, partial extension, 35 kg

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Max. temperature conditions: 40 °C
  • Min. temperature conditions: 10 °C
  • Load capacity at 100,000 cycles: 35 kg

Nominal length

Suitable for min. drawer depth

Suitable for max. drawer depth

Extension travel (AW)

Code

Package / Quantity

Price (AMD)

242 mm

242 mm

380 mm

154 mm

x 0

Code: 0684500371

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal length 242 mm
  • Suitable for min. drawer depth 242 mm
  • Suitable for max. drawer depth 380 mm
  • Extension travel (AW) 154 mm
  • Load capacity at 100,000 cycles 35 kg
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel

317 mm

317 mm

530 mm

229 mm

x 0

Code: 0684500372

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal length 317 mm
  • Suitable for min. drawer depth 317 mm
  • Suitable for max. drawer depth 530 mm
  • Extension travel (AW) 229 mm
  • Load capacity at 100,000 cycles 35 kg
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel

398 mm

398 mm

680 mm

298 mm

x 0

Code: 0684500373

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal length 398 mm
  • Suitable for min. drawer depth 398 mm
  • Suitable for max. drawer depth 680 mm
  • Extension travel (AW) 298 mm
  • Load capacity at 100,000 cycles 35 kg
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel

473 mm

473 mm

780 mm

373 mm

x 0

Code: 0684500375

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal length 473 mm
  • Suitable for min. drawer depth 473 mm
  • Suitable for max. drawer depth 780 mm
  • Extension travel (AW) 373 mm
  • Load capacity at 100,000 cycles 35 kg
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel
Specification

Outstanding, laterally stable gliding

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart