Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Self-adhesive door stop

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Diameter: 8 mm
  • Material: Polyurethane
  • Height: 1.5 mm

Material

Diameter

Height

Code

Package / Quantity

Price (AMD)

Polyurethane

8 mm

1.5 mm

x 0

Code: 0683135

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Height 1.5 mm
  • Diameter 8 mm
  • Material Polyurethane

Permanently elastic, curved


Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart