Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Eccentric fitting without flange

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Zamak
  • Surface: Nickel-plated
  • Drill hole diameter: 15 mm

Drill hole diameter

Material

Surface

Code

Package / Quantity

Price (AMD)

15 mm

Zamak

Nickel-plated

x 0

Code: 0683208100

Tecnical Description

  • Drill hole diameter 15 mm
  • Material Zamak
  • Surface Nickel-plated

15 mm

Zamak

Nickel-plated

x 0

Code: 0683208105

Tecnical Description

  • Drill hole diameter 15 mm
  • Material Zamak
  • Surface Nickel-plated
Specification

Screw runs eccentrically

  • Resistance increases evenly on tightening
  • Perceptible safety function in end position

Sectioned eccentric fitting flanks and a specially designed tightening curve

  • Positive and force-fit securing of connectors
  • No self-loosening
  • Transport guard to prevent furniture opening

Non-flange design:

  • Flush lowering
  • Gentle stacking of furniture parts
  • Option to use a coloured plastic cap

Suitable for PZ 2 and PH 2 recessed head drives, long slot 1.0 x 6.0 or 1.2 x 6.5 and hexagon socket 4 mm

  • Option to work without tools
  • Ideal for self-assembly/disassembly by end customer
Notice

We recommend also using fluted dowels or wooden connector plates to increase stability.

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart