Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Ball-bearing guide, full extension 20 kg

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Max. temperature conditions: 40 °C
  • Nominal length: 310 mm
  • Min. temperature conditions: 10 °C
  • Suitable for min. drawer depth: 310 mm
  • Load capacity at 100,000 cycles: 20 kg
  • Suitable for max. drawer depth: 640 mm
  • Extension travel (AW): 340 mm
  • Drawer rail length (LS): 310 mm
  • Cabinet rail length (LK): 310 mm
  • Distance between mounting holes in cabinet rail (hole 1 to hole 2): 256 mm

Nominal length

Suitable for min. drawer depth

Suitable for max. drawer depth

Extension travel (AW)

Code

Package / Quantity

Price (AMD)

310 mm

310 mm

640 mm

340 mm

x 0

Code: 06845301

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal length 310 mm
  • Suitable for min. drawer depth 310 mm
  • Suitable for max. drawer depth 640 mm
  • Extension travel (AW) 340 mm
  • Load capacity at 100,000 cycles 20 kg
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Drawer rail length (LS) 310 mm
  • Cabinet rail length (LK) 310 mm
  • Distance between mounting holes in cabinet rail (hole 1 to hole 2) 256 mm
  • Material Steel
Specification

Easy access to everything inside

28 mm over-extension with drawer depth

Outstanding, laterally stable gliding

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart