Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Ball bearing slide

Log in to see price

+374(0) 60 708807

Tecnical Description

Length

Material

Code

Package / Quantity

Price (AMD)

450 mm

Strengthen cold rolled steel

x 10

Code: 0684530303

Tecnical Description

  • Length 450 mm
  • Material Strengthen cold rolled steel

500 mm

Strengthen cold rolled steel

x 10

Code: 0684530304

Tecnical Description

  • Length 500 mm
  • Material Strengthen cold rolled steel

400 mm

Strengthen cold rolled steel

x 10

Code: 0684530302

Tecnical Description

  • Length 400 mm
  • Material Strengthen cold rolled steel

Code:

Tecnical Description

  • Length
  • Material

Code:

Tecnical Description

  • Length
  • Material

Code:

Tecnical Description

  • Length
  • Material
  • Soft closing

  • At full-extended position, slipping is prevented by the stop post

  • Length: 300–600mm

  • Finish: Bright zinc plated/black oxidized

  • Material: Strengthen cold rolled steel

  • Suitable for all kinds of drawers used in cabinets and kitchen etc.

  • Max load capacity: 25 - 30 kgs (different to length)

  • Life guarantee: 60,000 cycles

Related products

LAST VIEWED

Added to cart