Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Mitre system bolt

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Surface: Galvanised
  • Drill hole diameter: 8 mm

Drill hole diameter

Material

Surface

Code

Package / Quantity

Price (AMD)

8 mm

Steel

Galvanised

x 0

Code: 068321014

Tecnical Description

  • Drill hole diameter 8 mm
  • Material Steel
  • Surface Galvanised
Specification
  • Thread: M6 x 8 mm
  • Shaft length: 40.3 mm

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart