Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Concealed hinge, Nexis click-on 95/24 A

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Zamak
  • Surface: Nickel-plated
  • Type of assembly: Screw-on
  • Min. hinge pot distance: 4 mm
  • Automatic: Yes
  • Hole drilling: 52/5.5 mm
  • Max. hinge pot distance: 6 mm
  • Door stop: Supported
  • Opening angle: 94 Degree
  • Suitable for angled cabinets: 24 Degree

Door stop

Automatic

Type of assembly

Hole drilling

Code

Package / Quantity

Price (AMD)

Supported

Yes

Screw-on

52/5.5 mm

x 0

Code: F015072685

Tecnical Description

  • Door stop Supported
  • Automatic Yes
  • Type of assembly Screw-on
  • Hole drilling 52/5.5 mm
  • Suitable for angled cabinets 24 Degree
  • Opening angle 94 Degree
  • Min. hinge pot distance 4 mm
  • Max. hinge pot distance 6 mm
  • Material Zamak
  • Surface Nickel-plated
Specification
  • For tapered cabinets 24u00b0
  • Compatible with soft-close systems

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart