Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Ball-bearing guide, full extension up to 50 kg

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Max. temperature conditions: 40 °C
  • Min. temperature conditions: 10 °C

Nominal length

Extension travel (AW)

Load capacity at 100,000 cycles

Drawer rail length (LS)

Code

Package / Quantity

Price (AMD)

600 mm

634 mm

50 kg

568 mm

x 0

Code: 0684510525

Tecnical Description

  • Nominal length 600 mm
  • Extension travel (AW) 634 mm
  • Load capacity at 100,000 cycles 50 kg
  • Drawer rail length (LS) 568 mm
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel

650 mm

684 mm

50 kg

618 mm

x 0

Code: 0684510526

Tecnical Description

  • Nominal length 650 mm
  • Extension travel (AW) 684 mm
  • Load capacity at 100,000 cycles 50 kg
  • Drawer rail length (LS) 618 mm
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel

700 mm

734 mm

50 kg

668 mm

x 0

Code: 0684510527

Tecnical Description

  • Nominal length 700 mm
  • Extension travel (AW) 734 mm
  • Load capacity at 100,000 cycles 50 kg
  • Drawer rail length (LS) 668 mm
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel

750 mm

784 mm

50 kg

718 mm

x 0

Code: 0684510528

Tecnical Description

  • Nominal length 750 mm
  • Extension travel (AW) 784 mm
  • Load capacity at 100,000 cycles 50 kg
  • Drawer rail length (LS) 718 mm
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel

400 mm

434 mm

45 kg

368 mm

x 0

Code: 0684510521

Tecnical Description

  • Nominal length 400 mm
  • Extension travel (AW) 434 mm
  • Load capacity at 100,000 cycles 45 kg
  • Drawer rail length (LS) 368 mm
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel

450 mm

484 mm

50 kg

418 mm

x 0

Code: 0684510522

Tecnical Description

  • Nominal length 450 mm
  • Extension travel (AW) 484 mm
  • Load capacity at 100,000 cycles 50 kg
  • Drawer rail length (LS) 418 mm
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel

500 mm

534 mm

50 kg

468 mm

x 0

Code: 0684510523

Tecnical Description

  • Nominal length 500 mm
  • Extension travel (AW) 534 mm
  • Load capacity at 100,000 cycles 50 kg
  • Drawer rail length (LS) 468 mm
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel

550 mm

584 mm

50 kg

518 mm

x 0

Code: 0684510524

Tecnical Description

  • Nominal length 550 mm
  • Extension travel (AW) 584 mm
  • Load capacity at 100,000 cycles 50 kg
  • Drawer rail length (LS) 518 mm
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel

350 mm

384 mm

40 kg

318 mm

x 0

Code: 0684510520

Tecnical Description

  • Nominal length 350 mm
  • Extension travel (AW) 384 mm
  • Load capacity at 100,000 cycles 40 kg
  • Drawer rail length (LS) 318 mm
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel
Specification

Self-closing from both sides, adjustable spring tension

  • Soft automatic closing from 25 mm
  • Prevents accidental opening of the guide when the drawer is closed

Easy access to everything inside

Over-extension: 29 mm

Outstanding, laterally stable gliding

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart