Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Ball-bearing guide, full tray extension, 55 kg

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Max. temperature conditions: 40 °C
  • Min. temperature conditions: 10 °C
  • Nominal length: 380 mm
  • Extension travel (AW): 380 mm
  • Load capacity at 100,000 cycles: 55 kg
  • Drawer rail length (LS): 377 mm
  • Cabinet rail length (LK): 280 mm
  • Distance between mounting holes in cabinet rail (hole 1 to hole 2): 64 mm
  • Distance between mounting holes in cabinet rail (hole 1 to hole 4): 230 mm

Nominal length

Extension travel (AW)

Load capacity at 100,000 cycles

Min. temperature conditions

Code

Package / Quantity

Price (AMD)

380 mm

380 mm

55 kg

10 °C

x 0

Code: 06845212

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal length 380 mm
  • Extension travel (AW) 380 mm
  • Load capacity at 100,000 cycles 55 kg
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Drawer rail length (LS) 377 mm
  • Cabinet rail length (LK) 280 mm
  • Distance between mounting holes in cabinet rail (hole 1 to hole 2) 64 mm
  • Distance between mounting holes in cabinet rail (hole 1 to hole 4) 230 mm
  • Material Steel
Specification

Support angle front and back

Simple tray assembly

Integrated lock

  • Guide clicks in automatically when pulled out
  • Just push in to unlock

Outstanding, laterally stable gliding

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart