Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Concealed hinge, Nexis click-on 170

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Zamak
  • Surface: Nickel-plated
  • Min. hinge pot distance: 4 mm
  • Door stop: Corner
  • Opening angle: 170 Degree
  • Max. hinge pot distance: 8 mm

Crank

Automatic

Type of assembly

Hole drilling

Code

Package / Quantity

Price (AMD)

0 mm

Yes

Press-fit

45/9.5 mm

x 0

Code: F015072647

Tecnical Description

  • Crank 0 mm
  • Automatic Yes
  • Type of assembly Press-fit
  • Hole drilling 45/9.5 mm
  • Door stop Corner
  • Opening angle 170 Degree
  • Min. hinge pot distance 4 mm
  • Max. hinge pot distance 8 mm
  • Material Zamak
  • Surface Nickel-plated

8 mm

Yes

Press-fit

45/9.5 mm

x 0

Code: F015072651

Tecnical Description

  • Crank 8 mm
  • Automatic Yes
  • Type of assembly Press-fit
  • Hole drilling 45/9.5 mm
  • Door stop Corner
  • Opening angle 170 Degree
  • Min. hinge pot distance 4 mm
  • Max. hinge pot distance 8 mm
  • Material Zamak
  • Surface Nickel-plated

0 mm

No

Screw-on

52/5.5 mm

x 0

Code: F015072707

Tecnical Description

  • Crank 0 mm
  • Automatic No
  • Type of assembly Screw-on
  • Hole drilling 52/5.5 mm
  • Door stop Corner
  • Opening angle 170 Degree
  • Min. hinge pot distance 4 mm
  • Max. hinge pot distance 8 mm
  • Material Zamak
  • Surface Nickel-plated

0 mm

Yes

Press-fit

52/5.5 mm

x 1

Code: F015072708

Tecnical Description

  • Crank 0 mm
  • Automatic Yes
  • Type of assembly Press-fit
  • Hole drilling 52/5.5 mm
  • Door stop Corner
  • Opening angle 170 Degree
  • Min. hinge pot distance 4 mm
  • Max. hinge pot distance 8 mm
  • Material Zamak
  • Surface Nickel-plated

0 mm

Yes

Screw-on

52/5.5 mm

x 0

Code: F015072710

Tecnical Description

  • Crank 0 mm
  • Automatic Yes
  • Type of assembly Screw-on
  • Hole drilling 52/5.5 mm
  • Door stop Corner
  • Opening angle 170 Degree
  • Min. hinge pot distance 4 mm
  • Max. hinge pot distance 8 mm
  • Material Zamak
  • Surface Nickel-plated

8 mm

Yes

Screw-on

52/5.5 mm

x 0

Code: F015072711

Tecnical Description

  • Crank 8 mm
  • Automatic Yes
  • Type of assembly Screw-on
  • Hole drilling 52/5.5 mm
  • Door stop Corner
  • Opening angle 170 Degree
  • Min. hinge pot distance 4 mm
  • Max. hinge pot distance 8 mm
  • Material Zamak
  • Surface Nickel-plated

8 mm

Yes

Press-fit

52/5.5 mm

x 0

Code: F015072712

Tecnical Description

  • Crank 8 mm
  • Automatic Yes
  • Type of assembly Press-fit
  • Hole drilling 52/5.5 mm
  • Door stop Corner
  • Opening angle 170 Degree
  • Min. hinge pot distance 4 mm
  • Max. hinge pot distance 8 mm
  • Material Zamak
  • Surface Nickel-plated

8 mm

Yes

Screw-on

52/5.5 mm

x 0

Code: F015072713

Tecnical Description

  • Crank 8 mm
  • Automatic Yes
  • Type of assembly Screw-on
  • Hole drilling 52/5.5 mm
  • Door stop Corner
  • Opening angle 170 Degree
  • Min. hinge pot distance 4 mm
  • Max. hinge pot distance 8 mm
  • Material Zamak
  • Surface Nickel-plated
Specification

With integrated finger protection

No risk of injury, ideal for children's furniture

Compatible with soft-close systems

Notice

Compatible with automatic soft-close systems

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart