Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Ball-bearing guide, full extension up to 45 kg

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Max. temperature conditions: 40 °C
  • Min. temperature conditions: 10 °C

Nominal length

Extension travel (AW)

Load capacity at 100,000 cycles

Drawer rail length (LS)

Code

Package / Quantity

Price (AMD)

500 mm

500 mm

40 kg

474 mm

x 0

Code: 0684510625

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal length 500 mm
  • Extension travel (AW) 500 mm
  • Load capacity at 100,000 cycles 40 kg
  • Drawer rail length (LS) 474 mm
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel

550 mm

550 mm

40 kg

524 mm

x 0

Code: 0684510626

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal length 550 mm
  • Extension travel (AW) 550 mm
  • Load capacity at 100,000 cycles 40 kg
  • Drawer rail length (LS) 524 mm
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel

600 mm

600 mm

40 kg

574 mm

x 0

Code: 0684510627

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal length 600 mm
  • Extension travel (AW) 600 mm
  • Load capacity at 100,000 cycles 40 kg
  • Drawer rail length (LS) 574 mm
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel

650 mm

650 mm

40 kg

624 mm

x 0

Code: 0684510628

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal length 650 mm
  • Extension travel (AW) 650 mm
  • Load capacity at 100,000 cycles 40 kg
  • Drawer rail length (LS) 624 mm
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel

700 mm

700 mm

40 kg

674 mm

x 0

Code: 0684510629

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal length 700 mm
  • Extension travel (AW) 700 mm
  • Load capacity at 100,000 cycles 40 kg
  • Drawer rail length (LS) 674 mm
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel

300 mm

300 mm

35 kg

274 mm

x 0

Code: 0684510621

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal length 300 mm
  • Extension travel (AW) 300 mm
  • Load capacity at 100,000 cycles 35 kg
  • Drawer rail length (LS) 274 mm
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel

400 mm

400 mm

40 kg

374 mm

x 0

Code: 0684510623

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal length 400 mm
  • Extension travel (AW) 400 mm
  • Load capacity at 100,000 cycles 40 kg
  • Drawer rail length (LS) 374 mm
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel

450 mm

450 mm

40 kg

424 mm

x 0

Code: 0684510624

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal length 450 mm
  • Extension travel (AW) 450 mm
  • Load capacity at 100,000 cycles 40 kg
  • Drawer rail length (LS) 424 mm
  • Min. temperature conditions 10 °C
  • Max. temperature conditions 40 °C
  • Material Steel
Specification

Gentle closing of drawer via pneumatic dampers

Self-pull in with integrated dampening system

Outstanding, laterally stable running

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart