Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Bracket support Type G

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 300 mm

Material

Surface

Gloss level

Length

Code

Package / Quantity

Price (AMD)

Steel

Chrome-plated

Gloss

300 mm

x 0

Code: 0683357012

Tecnical Description

  • Material Steel
  • Surface Chrome-plated
  • Gloss level Gloss
  • Length 300 mm

Steel

Chrome-plated

Polished

300 mm

x 0

Code: 0683357013

Tecnical Description

  • Material Steel
  • Surface Chrome-plated
  • Gloss level Polished
  • Length 300 mm

Stainless steel

Bare

300 mm

x 0

Code: 0683357014

Tecnical Description

  • Material Stainless steel
  • Surface Bare
  • Gloss level
  • Length 300 mm
Specification

Invisible attachment

Visually appealing

Suitable for shelf support type G

Tilt adjustable

  • Angle of inclination can be individually adjusted via special anchor
  • Simple and clean adjustment

Dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart