Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Glass clamp profile

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Plastic
  • Colour: Transparent

Suitable for min. material thickness

Suitable for max. material thickness

Length

Material

Code

Package / Quantity

Price (AMD)

5 mm

5 mm

2500 mm

Plastic

x 0

Code: 0684575110

Tecnical Description

  • Suitable for min. material thickness 5 mm
  • Suitable for max. material thickness 5 mm
  • Length 2500 mm
  • Material Plastic
  • Colour Transparent

6 mm

6 mm

2500 mm

Plastic

x 0

Code: 0684575111

Tecnical Description

  • Suitable for min. material thickness 6 mm
  • Suitable for max. material thickness 6 mm
  • Length 2500 mm
  • Material Plastic
  • Colour Transparent

2980 mm

Plastic

x 0

Code: 0684575105

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for min. material thickness
  • Suitable for max. material thickness
  • Length 2980 mm
  • Material Plastic
  • Colour Transparent
Specification

Material: plastic

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart