Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

One-way runner

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Aluminium
  • Surface: Anodised
  • Length: 3500 mm
  • Required number with 2 elements: 1 PCS
  • Required number with 3 elements: 1 PCS

Material

Surface

Length

Required number with 2 elements

Code

Package / Quantity

Price (AMD)

Aluminium

Anodised

3500 mm

1 PCS

x 1

Code: 0684700637

Product information

Catalogue page as PDF 1

Catalogue page as PDF 1, 1

Tecnical Description

  • Surface Anodised
  • Required number with 3 elements 1 PCS
  • Material Aluminium
  • Required number with 2 elements 1 PCS
  • Length 3500 mm

For roller sliding door fitting RSB 20 inset, RSB 35 inset and RSB 40 inset


Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart