Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Mortise roller shutter lock MS 5000

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Zamak
  • Surface: Nickel-plated
  • Combination system: Yes
  • 18 to 21-mm bore dimension possible: Yes
  • Berlin key lock system: Not possible
  • 6 and 8-mm swivel bar possible: No

Material

Surface

6 and 8-mm swivel bar possible

Combination system

Code

Package / Quantity

Price (AMD)

Zamak

Nickel-plated

No

Yes

x 0

Code: 0683530438

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Zamak
  • Surface Nickel-plated
  • 6 and 8-mm swivel bar possible No
  • Combination system Yes
  • Berlin key lock system Not possible
  • 18 to 21-mm bore dimension possible Yes
Specification
  • Mortise roller shutter lock, infinitely adjustable for pin size from 15 to 22 mm
  • Can be changed from right/left
  • Shutter lock for incremental drilling
  • No forced locking option
  • Drill size 18-21 mm

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart