Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Glass door lock MS 5000

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Zamak
  • Surface: Nickel-plated
  • Berlin key lock system: Possible
  • 6 and 8-mm swivel bar possible: No
  • Combination system: No
  • 18 to 21-mm bore dimension possible: No
  • Version: With spring-loaded bar, Left/right, Drawer

Version

Material

Surface

6 and 8-mm swivel bar possible

Code

Package / Quantity

Price (AMD)

With spring-loaded bar, Left/right, Drawer

Zamak

Nickel-plated

No

x 0

Code: 0683530441

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version With spring-loaded bar, Left/right, Drawer
  • Material Zamak
  • Surface Nickel-plated
  • 6 and 8-mm swivel bar possible No
  • Combination system No
  • Berlin key lock system Possible
  • 18 to 21-mm bore dimension possible No
Specification
  • Can be used for right/left locking direction, load up, load down
  • Forced locking option

Specified dimensions not binding. Subject to technical changes!

Related products

Added to cart