Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Flush-mounted electronics box Kaiser

Log in to see price

+374(0) 60 708807

Tecnical Description

  • IP protection class: IP 20
  • Height: 67 mm
  • Installation diameter: 60 mm
  • Flame-retardant: 650°C
  • Material: PS - Polystyrene
  • Length x width: 149 x 78 mm
  • Number/type of cables/pipe entries: 14 + 1 EN 20, 6 EN 25

Height

Length x width

Installation diameter

Number/type of cables/pipe entries

Code

Package / Quantity

Price (AMD)

67 mm

149 x 78 mm

60 mm

14 + 1 EN 20, 6 EN 25

x 0

Code: 0975010400

Tecnical Description

  • Height 67 mm
  • Length x width 149 x 78 mm
  • Installation diameter 60 mm
  • Number/type of cables/pipe entries 14 + 1 EN 20, 6 EN 25
  • Flame-retardant 650°C
  • IP protection class IP 20
  • Material PS - Polystyrene
Specification
  • Four screw bosses incl. two device screws
  • EN 20 and EN 25 entries
  • Including divider for installing different voltage types
Notice

Compatible with flush-mounted appliance sockets/device junction boxes, standard Art. No. 0975010401, 0975010402, 0975010403, 0975010404

Related products

LAST VIEWED

Added to cart