Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

ELMO® flush-mounted device box

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Height: 42 mm
  • IP protection class: IP 20
  • Installation diameter: 60 mm
  • Flame-retardant: 650°C
  • Material: PS - Polystyrene
  • Number/type of cables/pipe entries: 6 + 1 EN 20, 2 EN 25

Height

Installation diameter

Number/type of cables/pipe entries

Flame-retardant

Code

Package / Quantity

Price (AMD)

42 mm

60 mm

6 + 1 EN 20, 2 EN 25

650°C

x 0

Code: 0975010421

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Height 42 mm
  • Installation diameter 60 mm
  • Number/type of cables/pipe entries 6 + 1 EN 20, 2 EN 25
  • Flame-retardant 650°C
  • IP protection class IP 20
  • Material PS - Polystyrene
Specification
  • Four screw bosses
  • EN 20 and EN 25 entries

Related products

LAST VIEWED

Added to cart