Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Pair of door handles ZD 2

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Zamak
  • Surface: Nickel-plated
  • Gloss level: Gloss
  • DIN direction: DIN R/L
  • Suitable for min./max. door thickness: 38-42 mm
  • Square size: 8 mm
  • Door handle mount diameter: 15.8 mm
  • Suitable for: Interior doors, Toilet and bathroom doors, Apartment entrance doors
  • Bearing Technology: Door handle, loose
  • Insertion depth: 37 mm
  • Handle diameter: 18 mm
  • Handle length: 130 mm
  • Shape of door handle: U

Shape of door handle

Suitable for

Material

Surface

Code

Package / Quantity

Price (AMD)

U

Interior doors, Toilet and bathroom doors, Apartment entrance doors

Zamak

Nickel-plated

x 0

Code: 0687170002

Tecnical Description

  • Shape of door handle U
  • Suitable for Interior doors, Toilet and bathroom doors, Apartment entrance doors
  • Material Zamak
  • Surface Nickel-plated
  • Gloss level Gloss
  • Suitable for min./max. door thickness 38-42 mm
  • Square size 8 mm
  • DIN direction DIN R/L
  • Bearing Technology Door handle, loose
  • Insertion depth 37 mm
  • Handle length 130 mm
  • Handle diameter 18 mm
  • Door handle mount diameter 15.8 mm
Specification

Versatile application with long plates or rosettes produced from die-cast zinc.

Consistent design

Matching window handles available

Notice

With this pair of door handles, the 8-mm square pin is always located securely in the door handle on one side.

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart