Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Door handle, die-cast zinc living area

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Zamak
  • Surface: Nickel-plated
  • Gloss level: Gloss
  • DIN direction: DIN R/L
  • Suitable for min./max. door thickness: 38-42 mm
  • Rosette diameter: 52 mm
  • Hole distance: 38 mm
  • Bearing Technology: With plastic bearing
  • Door handle mount diameter: 15.8 mm
  • Suitable for: Interior doors, Toilet and bathroom doors, Apartment entrance doors
  • Rosette thickness: 6.5 mm
  • Cam diameter: 7 mm

Suitable for

Material

Surface

Gloss level

Code

Package / Quantity

Price (AMD)

Interior doors, Toilet and bathroom doors, Apartment entrance doors

Zamak

Nickel-plated

Gloss

x 0

Code: 0687170110

Tecnical Description

  • Suitable for Interior doors, Toilet and bathroom doors, Apartment entrance doors
  • Material Zamak
  • Surface Nickel-plated
  • Gloss level Gloss
  • Suitable for min./max. door thickness 38-42 mm
  • DIN direction DIN R/L
  • Bearing Technology With plastic bearing
  • Door handle mount diameter 15.8 mm
  • Rosette diameter 52 mm
  • Rosette thickness 6.5 mm
  • Cam diameter 7 mm
  • Hole distance 38 mm

Related products

LAST VIEWED

Added to cart