Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hose clamp A4

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Drive type: Slot
  • ROHS-compliant: Yes
  • Surface of the clamp band: Plain
  • Width across flats: 7 mm
  • Material of the clamp band: Stainless steel A4
  • Material of the screw: Stainless steel A4
  • Material of the housing: Stainless steel A4

Width of band

Min./max. grip range

Tightening torque

Norms

Code

Package / Quantity

Price (AMD)

9 mm

8-16 mm

2 Nm

DIN 3017

x 0

Code: 053800816

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 9 mm
  • Min./max. grip range 8-16 mm
  • Tightening torque 2 Nm
  • Norms DIN 3017
  • Material of the clamp band Stainless steel A4
  • Surface of the clamp band Plain
  • Material of the screw Stainless steel A4
  • Material of the housing Stainless steel A4
  • Drive type Slot
  • Width across flats 7 mm
  • ROHS-compliant Yes

9 mm

25-40 mm

3 Nm

DIN 3017

x 0

Code: 053802540

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 9 mm
  • Min./max. grip range 25-40 mm
  • Tightening torque 3 Nm
  • Norms DIN 3017
  • Material of the clamp band Stainless steel A4
  • Surface of the clamp band Plain
  • Material of the screw Stainless steel A4
  • Material of the housing Stainless steel A4
  • Drive type Slot
  • Width across flats 7 mm
  • ROHS-compliant Yes

9 mm

32-50 mm

3 Nm

DIN 3017

x 25

Code: 053803250

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 9 mm
  • Min./max. grip range 32-50 mm
  • Tightening torque 3 Nm
  • Norms DIN 3017
  • Material of the clamp band Stainless steel A4
  • Surface of the clamp band Plain
  • Material of the screw Stainless steel A4
  • Material of the housing Stainless steel A4
  • Drive type Slot
  • Width across flats 7 mm
  • ROHS-compliant Yes

9 mm

40-60 mm

3 Nm

DIN 3017

x 0

Code: 053804060

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 9 mm
  • Min./max. grip range 40-60 mm
  • Tightening torque 3 Nm
  • Norms DIN 3017
  • Material of the clamp band Stainless steel A4
  • Surface of the clamp band Plain
  • Material of the screw Stainless steel A4
  • Material of the housing Stainless steel A4
  • Drive type Slot
  • Width across flats 7 mm
  • ROHS-compliant Yes

12 mm

100-120 mm

5 Nm

DIN 3017

x 0

Code: 0538100120

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 100-120 mm
  • Tightening torque 5 Nm
  • Norms DIN 3017
  • Material of the clamp band Stainless steel A4
  • Surface of the clamp band Plain
  • Material of the screw Stainless steel A4
  • Material of the housing Stainless steel A4
  • Drive type Slot
  • Width across flats 7 mm
  • ROHS-compliant Yes

12 mm

110-130 mm

5 Nm

DIN 3017

x 0

Code: 0538110130

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 110-130 mm
  • Tightening torque 5 Nm
  • Norms DIN 3017
  • Material of the clamp band Stainless steel A4
  • Surface of the clamp band Plain
  • Material of the screw Stainless steel A4
  • Material of the housing Stainless steel A4
  • Drive type Slot
  • Width across flats 7 mm
  • ROHS-compliant Yes

12 mm

120-140 mm

5 Nm

DIN 3017

x 0

Code: 0538120140

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 120-140 mm
  • Tightening torque 5 Nm
  • Norms DIN 3017
  • Material of the clamp band Stainless steel A4
  • Surface of the clamp band Plain
  • Material of the screw Stainless steel A4
  • Material of the housing Stainless steel A4
  • Drive type Slot
  • Width across flats 7 mm
  • ROHS-compliant Yes

12 mm

130-150 mm

5 Nm

DIN 3017

x 0

Code: 0538130150

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 130-150 mm
  • Tightening torque 5 Nm
  • Norms DIN 3017
  • Material of the clamp band Stainless steel A4
  • Surface of the clamp band Plain
  • Material of the screw Stainless steel A4
  • Material of the housing Stainless steel A4
  • Drive type Slot
  • Width across flats 7 mm
  • ROHS-compliant Yes

12 mm

20-32 mm

5 Nm

DIN 3017

x 0

Code: 053820 32

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 20-32 mm
  • Tightening torque 5 Nm
  • Norms DIN 3017
  • Material of the clamp band Stainless steel A4
  • Surface of the clamp band Plain
  • Material of the screw Stainless steel A4
  • Material of the housing Stainless steel A4
  • Drive type Slot
  • Width across flats 7 mm
  • ROHS-compliant Yes

12 mm

25-40 mm

5 Nm

DIN 3017

x 0

Code: 053825 40

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 25-40 mm
  • Tightening torque 5 Nm
  • Norms DIN 3017
  • Material of the clamp band Stainless steel A4
  • Surface of the clamp band Plain
  • Material of the screw Stainless steel A4
  • Material of the housing Stainless steel A4
  • Drive type Slot
  • Width across flats 7 mm
  • ROHS-compliant Yes

Code: 053850 70

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 50-70 mm
  • Tightening torque 5 Nm
  • Norms DIN 3017
  • Material of the clamp band Stainless steel A4
  • Surface of the clamp band Plain
  • Material of the screw Stainless steel A4
  • Material of the housing Stainless steel A4
  • Drive type Slot
  • Width across flats 7 mm
  • ROHS-compliant Yes

Code: 053840 60

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 40-60 mm
  • Tightening torque 5 Nm
  • Norms DIN 3017
  • Material of the clamp band Stainless steel A4
  • Surface of the clamp band Plain
  • Material of the screw Stainless steel A4
  • Material of the housing Stainless steel A4
  • Drive type Slot
  • Width across flats 7 mm
  • ROHS-compliant Yes

Code: 053860 80

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 60-80 mm
  • Tightening torque 5 Nm
  • Norms DIN 3017
  • Material of the clamp band Stainless steel A4
  • Surface of the clamp band Plain
  • Material of the screw Stainless steel A4
  • Material of the housing Stainless steel A4
  • Drive type Slot
  • Width across flats 7 mm
  • ROHS-compliant Yes

Code: 053870 90

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 70-90 mm
  • Tightening torque 5 Nm
  • Norms DIN 3017
  • Material of the clamp band Stainless steel A4
  • Surface of the clamp band Plain
  • Material of the screw Stainless steel A4
  • Material of the housing Stainless steel A4
  • Drive type Slot
  • Width across flats 7 mm
  • ROHS-compliant Yes

Code: 053880 100

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 80-100 mm
  • Tightening torque 5 Nm
  • Norms DIN 3017
  • Material of the clamp band Stainless steel A4
  • Surface of the clamp band Plain
  • Material of the screw Stainless steel A4
  • Material of the housing Stainless steel A4
  • Drive type Slot
  • Width across flats 7 mm
  • ROHS-compliant Yes

Code: 053890 110

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 90-110 mm
  • Tightening torque 5 Nm
  • Norms DIN 3017
  • Material of the clamp band Stainless steel A4
  • Surface of the clamp band Plain
  • Material of the screw Stainless steel A4
  • Material of the housing Stainless steel A4
  • Drive type Slot
  • Width across flats 7 mm
  • ROHS-compliant Yes

Code: 053801627

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 9 mm
  • Min./max. grip range 16-27 mm
  • Tightening torque 3 Nm
  • Norms DIN 3017
  • Material of the clamp band Stainless steel A4
  • Surface of the clamp band Plain
  • Material of the screw Stainless steel A4
  • Material of the housing Stainless steel A4
  • Drive type Slot
  • Width across flats 7 mm
  • ROHS-compliant Yes

Code: 053801222

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 9 mm
  • Min./max. grip range 12-22 mm
  • Tightening torque 3 Nm
  • Norms DIN 3017
  • Material of the clamp band Stainless steel A4
  • Surface of the clamp band Plain
  • Material of the screw Stainless steel A4
  • Material of the housing Stainless steel A4
  • Drive type Slot
  • Width across flats 7 mm
  • ROHS-compliant Yes

Code: 053816 27

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 16-27 mm
  • Tightening torque 5 Nm
  • Norms DIN 3017
  • Material of the clamp band Stainless steel A4
  • Surface of the clamp band Plain
  • Material of the screw Stainless steel A4
  • Material of the housing Stainless steel A4
  • Drive type Slot
  • Width across flats 7 mm
  • ROHS-compliant Yes

Code: 053835 50

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 35-50 mm
  • Tightening torque 5 Nm
  • Norms DIN 3017
  • Material of the clamp band Stainless steel A4
  • Surface of the clamp band Plain
  • Material of the screw Stainless steel A4
  • Material of the housing Stainless steel A4
  • Drive type Slot
  • Width across flats 7 mm
  • ROHS-compliant Yes

Code: 053802032

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 9 mm
  • Min./max. grip range 20-32 mm
  • Tightening torque
  • Norms
  • Material of the clamp band Stainless steel A4
  • Surface of the clamp band Plain
  • Material of the screw Stainless steel A4
  • Material of the housing Stainless steel A4
  • Drive type Slot
  • Width across flats 7 mm
  • ROHS-compliant Yes

Code: 0538180200

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width of band 12 mm
  • Min./max. grip range 180-200 mm
  • Tightening torque
  • Norms
  • Material of the clamp band Stainless steel A4
  • Surface of the clamp band Plain
  • Material of the screw Stainless steel A4
  • Material of the housing Stainless steel A4
  • Drive type Slot
  • Width across flats 7 mm
  • ROHS-compliant Yes
Specification

Asymmetrical housing

  • Even distribution of force
  • Clamp head does not tilt away during tightening

Embossed inside of band with rounded edges

Prevents injuries and hose damage

Related products

LAST VIEWED

Added to cart